3XL Posiwear M3 Cvrall 50 Gsm (Case of 25)
3XL Posiwear M3 Cvrall 50 Gsm (Case of 25)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- PosiWear M3 - Coverall with Elastic Wrist & Ankle 50 gsm
Documents
Specifications
- Clothing Size:
- 3X
- Color Finish Name:
- White
- Disposable:
- Yes
- Package Quantity:
- Case of 25
- Product Type:
- Coverall
- UPC:
- 662909038036