Size M Plastic Cut & Resistant Gloves in Grey
Size M Plastic Cut & Resistant Gloves in Grey
Package Quantity Info:
Each: 1 Inner Pack: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Seamless construction offers increased comfort and breathability
- PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
Specifications
- ANSI:
- ANSI 2
- Coating:
- Polyurethane
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Glove Size:
- M
- Glove Type:
- Cut Resistant
- Length:
- 9 in
- Material:
- Plastic
- Material Type:
- HPPE
- Reusable:
- Yes
- UPC:
- 662909500878