This product requires certification to purchase.

Size S Plastic Cut & Resistant Gloves in Grey

PosiGrip®

Size S Plastic Cut & Resistant Gloves in Grey

  • Fast #
  • Part #P713HUTSS
  • Item #7376927
  • Manufacturer Part #713HUTS/S
5 out of 5 Customer Rating
Brand image
PosiGrip®

Size S Plastic Cut & Resistant Gloves in Grey

  • Fast #
  • Part #P713HUTSS
  • Item #7376927
  • Manufacturer Part #713HUTS/S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Seamless construction offers increased comfort and breathability
  • PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light
  • Requires Certification

Specifications

ANSI:
ANSI 2
Coating:
Polyurethane
Color Finish Category:
Greys
Color Finish Name:
Grey
Glove Size:
S
Glove Type:
Cut Resistant
Length:
8-1/2
Material:
Plastic
Material Type:
HPPE
Reusable:
Yes
UPC:
662909500861