This product requires certification to purchase.

XXL Size Polyurethane Coated Polyethylene Dyneema® and PolyKor™ Fiber Automotive and Construction Gloves

PosiGrip®

XXL Size Polyurethane Coated Polyethylene Dyneema® and PolyKor™ Fiber Automotive and Construction Gloves

  • Fast #
  • Part #P730TGUXXL
  • Item #8950580
  • Manufacturer Part #730TGU/XXL
5 out of 5 Customer Rating
Brand image
PosiGrip®

XXL Size Polyurethane Coated Polyethylene Dyneema® and PolyKor™ Fiber Automotive and Construction Gloves

  • Fast #
  • Part #P730TGUXXL
  • Item #8950580
  • Manufacturer Part #730TGU/XXL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 2 – for example, 2, 4, 6, and so on.
Order in multiples of 2
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Seamless construction offers increased comfort and breathability
  • PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
  • Silicone free
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 105 2016, ANSI Cut A3, ANSI/ISEA 105-2016
ASTM:
ASTM F-2992 2015
Coating:
Polyurethane
Color Finish Category:
Greys
Color Finish Name:
Grey
Glove Size:
XXL
Glove Type:
Automotive, Construction, Cutting Applications, Dipped, Electronics, General Duty, Glass Handling, Parts Assembly, Sheet Metal Work, Small Parts Handling
Length:
10-1/4 in
Material:
Dyneema, Plastic
Material Type:
Polyethylene
Reusable:
Yes
UPC:
662909072498