This product requires certification to purchase.

California Energy Commission Not Registered 2 Handle Lavatory Faucet 8 Center With Lever Handle Chrome

Matco-Norca

Positano California Energy Commission Not Registered 2 Handle Lavatory Faucet 8 Center With Lever Handle Chrome

  • Fast #
  • Part #MAE150
  • Item #2477130
  • Manufacturer Part #AE-150
3.1 out of 5 Customer Rating
Brand image
Matco-Norca

Positano California Energy Commission Not Registered 2 Handle Lavatory Faucet 8 Center With Lever Handle Chrome

  • Fast #
  • Part #MAE150
  • Item #2477130
  • Manufacturer Part #AE-150
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Baton Rouge, LA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lifetime ceramic cartridge
  • Water saving aerator
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Bathroom Faucet Type:
Widespread
CEC Compliant:
Not for Sale in CA
Collection:
Positano
Color Finish Name:
Chrome
Faucet Center Size:
8 in - 16 in
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm/2.5 gpm
Handle Type:
Lever
Number of Handles:
Two Handle
Trim Only:
No
UPC:
082647135949