1/2 in. NPT Brass Air Valve
1/2 in. NPT Brass Air Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- UL Listed & FM approved
- Meets NFPA requirements
- Reduce corrosion activity
- Reduce alarm ring delay
- Reduce water flow alarm cycling ringing
Documents
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Length:
- 13-3/4
- Material:
- Brass
- Pressure - Maximum:
- 175 psi
- Product Type:
- Air Valve
- UL Listed:
- Yes
- UPC:
- 785192018865
- Valve Size:
- 1/2 in
- Width:
- 10-1/8