1/2 in. Water Flow Pressure Switch
1/2 in. Water Flow Pressure Switch
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Explosion-proof
- Designed and approved for use in hazardous locations internationally
- Two independently adjustable switches, no tools needed
- Brass pressure connection
- Solid metal enclosure
Documents
Specifications
- AMP:
- 15
- Color Finish Name:
- Red
- Depth:
- 3-1/5 in
- Diameter:
- 6 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 7 in
- Material:
- Steel
- NEMA:
- NEMA 4
- Pressure - High:
- 20
- Pressure - Low:
- 4
- Product Type:
- Pressure Switch
- Temperature Rating:
- 140
- UL Listed:
- Yes
- UPC:
- 785192007081
- Volts:
- 125/250V
- Width:
- 3-39/50 in