1/2 x 5-9/16 in. NPT Water Flow Switch
1/2 x 5-9/16 in. NPT Water Flow Switch
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- AMP:
- 15
- Depth:
- 5-7/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 5-9/16 in
- Maximum Temperature:
- 120
- NEMA:
- NEMA 4
- Pressure - Maximum:
- 175 psi
- Product Type:
- Water Flow Switch
- UL Listed:
- Yes
- Volts:
- 125/250V
- Width:
- 3-1/2 in