1/2 x 8-9/20 in. NPT High Phosphorus, Aluminum and Stainless Steel Supervisory Switch
1/2 x 8-9/20 in. NPT High Phosphorus, Aluminum and Stainless Steel Supervisory Switch
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- AMP:
- 15
- Brand Model Compatibility:
- OSYSU-EX Series
- Coating:
- Nickel Plated
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 8-9/20 in
- Material:
- Phosphorus, Aluminum, Stainless Steel
- NEMA:
- NEMA 1, NEMA 7, NEMA 9
- Pressure - Maximum:
- 175 psi
- Product Type:
- Supervisory Switch
- UL Listed:
- Yes
- UPC:
- 785192022299
- Volts:
- 125V
- Weight:
- 2.62 lb
- Width:
- 3-1/4 in