10 in. Water Flow Switch
10 in. Water Flow Switch
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- AMP:
- 10
- Application:
- Fire Protection
- Brand Model Compatibility:
- VSR-10
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Sizes:
- 10 in
- Flow Rate:
- 10 gpm
- Lettering:
- CAUTION, WARNING
- NEMA:
- NEMA 4 IP-54
- Pressure - High:
- 300
- Product Type:
- Water Flow Switch
- UL Listed:
- Yes
- UPC:
- 785192015956
- Volts:
- 125/250V