24V Horn/Strobe
24V Horn/Strobe
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ANSI:
- ANSI 1971, ANSI 464
- Brand Model Compatibility:
- HS-24WR
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Red
- Depth:
- 2-1/2 in
- FM Approved:
- No
- Length:
- 5 in
- Product Type:
- Horn/Strobe
- UL Listed:
- UL 1971
- UPC:
- 700217037461
- Volts:
- 24V
- Width:
- 4-1/2 in