3/4 in. NPT Aluminum and Stainless Steel Supervisory Switch
3/4 in. NPT Aluminum and Stainless Steel Supervisory Switch
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- AMP:
- 15
- Brand Model Compatibility:
- OSYSU-EX-O Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Lettering:
- CAUTION
- Material:
- Aluminum, Stainless Steel
- Material Type:
- 316
- NEMA:
- NEMA 1, NEMA 13, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 9, NEMA IP66, NEMA IP67
- Product Type:
- Supervisory Switch
- UL Listed:
- Yes
- UPC:
- 785192022305
- Volts:
- 125V
- Weight:
- 3.83 lb
- Width:
- 5-13/50 in