6 in. Water Flow Alarm Switch with Retard
6 in. Water Flow Alarm Switch with Retard
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For 6 in pipe
Documents
Specifications
- AMP:
- 10
- Application:
- Fire Protection
- Coating:
- Enamel, Painted
- FM Approved:
- Yes
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Flow Rate:
- 10 gpm
- Power Source:
- Electric
- Pressure - Maximum:
- 450 psi
- Product Type:
- Switches & Supervisory Product
- Temperature Rating:
- 120
- UL Listed:
- Yes
- Volts:
- 125/250V