6 in. Alarm Bell
This product has been replaced by
Manufacturer Part #1750501
6 in. Alarm Bell
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Vibrating type bells are designed for use as fire, burglar or general signaling devices
- Equipped with 24VDC bells
- Low power consumption and high decibel ratings
- Units mounts on a standard 4" square electrical box for indoor use
- Temperature range: -40° F to 150° F/-40° C to 66° C
Documents
Specifications
- Application:
- General Signaling
- Coating:
- Painted
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Diameter:
- 6 in
- FM Approved:
- Yes
- Maximum Temperature:
- 150
- Product Type:
- Alarm Bell
- UL Listed:
- Yes
- Volts:
- 24V