9-9/25 in. Die Cast Supervisory Switch
9-9/25 in. Die Cast Supervisory Switch
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- AMP:
- 10
- Brand Model Compatibility:
- OSYSU
- Coating:
- Black Powder Coat, Red Powder Coat
- FM Approved:
- Yes
- Length:
- 9-9/25 in
- Lettering:
- CAUTION
- Material:
- Die Cast
- NEMA:
- NEMA 4X/IP 65, NEMA 6P IP 67
- Product Type:
- Supervisory Switch
- UL Listed:
- Yes
- UPC:
- 785192021698
- Volts:
- 125V
- Weight:
- 1.6 lb
- Width:
- 3-5/10 in