1 x 3-19/25 in. MNPT Nitrogen Injection Manifold and Quick X-Haust Manifold
Aqua N2 1 x 3-19/25 in. MNPT Nitrogen Injection Manifold and Quick X-Haust Manifold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Fire Sprinkler Systems
- Collection:
- Aqua N2
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Length:
- 3-19/25 in
- Lettering:
- WARNING
- Pressure - Maximum:
- 40 psi
- Product Type:
- Aqua Nitrogen Kit
- UL Listed:
- Yes