3-47/50 in. Lead Battery
ELK™ 3-47/50 in. Lead Battery
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 12
- Collection:
- ELK™
- FM Approved:
- No
- Length:
- 3-47/50 in
- Material:
- Lead
- Product Type:
- Battery
- UL Listed:
- Yes
- Volts:
- 12V
- Weight:
- 8.82 lb
- Width:
- 3-9/10 in