This product requires certification to purchase.

4-3/50 in. Plastic and Metal Leak Monitor

Potter Electric

IntelliCheck™ 4-3/50 in. Plastic and Metal Leak Monitor

  • Fast #
  • Part #PLRM
  • Item #9386600
  • Manufacturer Part #1119664
5 out of 5 Customer Rating
Brand image
Potter Electric

IntelliCheck™ 4-3/50 in. Plastic and Metal Leak Monitor

  • Fast #
  • Part #PLRM
  • Item #9386600
  • Manufacturer Part #1119664
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The IntelliCheck™ Advanced Leak Rate Monitor is designed to monitor any dry or pre-action sprinkler system with any supervisory gas supply to ensure the system and gas supply are performing optimally
  • The IntelliCheck can monitor leak rate, system pressure, compressor runtime and ambient temperature
  • Additionally, the IntelliCheck can conduct NFPA 13 and NFPA 25 leak rate tests, fully automating the compliance testing process
  • IntelliCheck integrates seamlessly into Potter’s Intel iView™ dashboard allowing users to remotely view the status and data from the IntelliCheck on their computer, tablet or smartphone
  • This also allows users to take advantage of Intel iView's™ data charting and tracking capabilities, easily enabling users to download NFPA leak test reports as well as operational data allowing users to diagnose gas and compressor demand
  • 24 VDC 2.0A
  • 40°F to 140°F
  • Monitors new or existing systems
  • Intel iView compatible for remote monitoring via internet
  • Wall mounting capability, easy to install
  • Requires Certification

Specifications

AMP:
2
Application:
Commercial, Residential
Collection:
IntelliCheck™
Color Finish Category:
Reds
Color Finish Name:
Red
Height:
9-19/100 in
Length:
4-3/50 in
Material:
Plastic, Metal
Maximum Temperature:
140
NEMA:
NEMA 2
Pressure - High:
175
Product Type:
Leak Monitor
Weight:
6 lb
Width:
9-77/100 in