1/2 in. FNPT Brass and Steel Nitrogen Generator
IntelliGen™ 1/2 in. FNPT Brass and Steel Nitrogen Generator
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- New wall mount units with easy to use quick-mount bracket
- Potter's IntelliGen™ Controller fully automates the air and nitrogen fill procedure
- Advanced leak rate detection
- Integrated bypass alarm
- Web connected system can be monitored easily
- Emails trouble alerts and maintenance reminders
- Includes all air compressors, tanks, filters, relief valves, coolers, automatic drains, and gauges
Specifications
- AMP:
- 5.7
- Application:
- Fire Sprinkler Systems
- Capacity:
- 1000 gal
- Collection:
- IntelliGen™
- Depth:
- 12
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Horsepower:
- 1/2 hp
- Length:
- 36
- Material:
- Brass, Steel
- Pressure - High:
- 120
- Product Type:
- Nitrogen Generator
- UL Listed:
- No
- Volts:
- 115/120V
- Weight:
- 130
- Width:
- 26