1/2 in. FNPT Nitrogen Generator
IntelliGen™ 1/2 in. FNPT Nitrogen Generator
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Industry leading capacity in a cost effective package
- Easy wall mount bracket included for compact installations in tight spaces
- Ideal for quiet applications and buildings sensitive to noise such as assisted living facilities, churches, and schools
- Fully automated air and nitrogen fill process
- Monitor remotely through web connectivity
Specifications
- AMP:
- 11.4
- Application:
- Fire Sprinkler Systems
- Capacity:
- 2350 gal
- Collection:
- IntelliGen™
- Depth:
- 12 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Horsepower:
- 1/2 hp
- Length:
- 46-1/4 in
- Pressure - High:
- 120
- Product Type:
- Nitrogen Generator
- UL Listed:
- No
- Volts:
- 115/120V
- Weight:
- 182 lb
- Width:
- 30-3/4 in