200/208V 60Hz 3-Phase Nitrogen Generator
IntelliGen™ 200/208V 60Hz 3-Phase Nitrogen Generator
Product Details
Product Details
- New wall mount units with easy to use quick-mount bracket
- Potter's IntelliGen™ Controller fully automates the air and nitrogen fill procedure
- Advanced leak rate detection
- Integrated bypass alarm
- Web connected system can be monitored easily
- Emails trouble alerts and maintenance reminders
- Includes all air compressors, tanks, filters, relief valves, coolers, automatic drains, and gauges
Documents
Specifications
- AMP:
- 26.8
- Application:
- Fire Sprinkler Systems
- Capacity:
- 24000 gal
- Collection:
- IntelliGen™
- Depth:
- 24
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 74
- Horsepower:
- 7-1/2 hp
- Material:
- Steel, Brass
- Pressure - Maximum:
- 175 psi
- Product Type:
- Nitrogen Generator
- UL Listed:
- No
- Valve Size:
- 1/2 in
- Volts:
- 200/208V
- Weight:
- 660
- Width:
- 37