This product requires certification to purchase.

230/240V 60Hz 3-Phase Nitrogen Generator

Potter Electric

IntelliGen™ 230/240V 60Hz 3-Phase Nitrogen Generator

  • Fast #
  • Part #P1119648
  • Item #7766842
  • Manufacturer Part #1119648
4.7 out of 5 Customer Rating
Brand image
Potter Electric

IntelliGen™ 230/240V 60Hz 3-Phase Nitrogen Generator

  • Fast #
  • Part #P1119648
  • Item #7766842
  • Manufacturer Part #1119648
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • New wall mount units with easy to use quick-mount bracket
  • Potter's IntelliGen™ Controller fully automates the air and nitrogen fill procedure
  • Advanced leak rate detection
  • Integrated bypass alarm
  • Web connected system can be monitored easily
  • Emails trouble alerts and maintenance reminders
  • Includes all air compressors, tanks, filters, relief valves, coolers, automatic drains, and gauges
  • Requires Certification

Documents


Specifications

AMP:
22.3
Application:
Fire Sprinkler Systems
Capacity:
24000 gal
Collection:
IntelliGen™
Depth:
24
End Connection 1:
FNPT
End Connections:
FNPT
FM Approved:
No
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
Height:
74
Horsepower:
7-1/2 hp
Material:
Steel, Brass
Pressure - Maximum:
175 psi
Product Type:
Nitrogen Generator
UL Listed:
No
Valve Size:
1/2 in
Volts:
230/240V
Weight:
660
Width:
37