This product requires certification to purchase.

Lexan® Horn/Strobe

Potter Electric

Lexan® Horn/Strobe

  • Fast #
  • Part #PHS24WRWP
  • Item #7779284
  • Manufacturer Part #4890060
5 out of 5 Customer Rating
Brand image
Potter Electric

Lexan® Horn/Strobe

  • Fast #
  • Part #PHS24WRWP
  • Item #7779284
  • Manufacturer Part #4890060
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 1638, ANSI 464
Application:
Outdoor
Brand Model Compatibility:
S/HS-WP
Color Finish Category:
Whites
Color Finish Name:
White, Red
Depth:
4-9/50 in
FM Approved:
No
Length:
5-3/4 in
Material:
Lexan
Product Type:
Horn/Strobe
UL Listed:
UL 464/UL 1638
Volts:
24V
Width:
4-3/4 in