Steel Alarm Bell
This product has been replaced by
Manufacturer Part #1750500
MBA Series Steel Alarm Bell
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- AMP:
- 0.12
- Application:
- General Signaling
- Brand Model Compatibility:
- BELLS PBA-AC and PDC-DC
- Coating:
- Red Powder Coat
- Collection:
- MBA Series
- Color Finish Name:
- Red
- Diameter:
- 6 in
- FM Approved:
- Yes
- Lettering:
- WARNING
- Material:
- Steel
- Product Type:
- Alarm Bell
- UL Listed:
- Yes
- Volts:
- 12V