This product requires certification to purchase.

Plastic Horn

Potter Electric

Model MTW-120MH Plastic Horn

  • Fast #
  • Part #PMTW120MH
  • Item #7898358
  • Manufacturer Part #1610227
3.5 out of 5 Customer Rating
Brand image
Potter Electric

Model MTW-120MH Plastic Horn

  • Fast #
  • Part #PMTW120MH
  • Item #7898358
  • Manufacturer Part #1610227
3.5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Piezo sounder for fire alarm indoor applications
  • Low current and high sound output
  • Wide range operating temperature 32°F to 120°F (0°C to 50°C)
  • Ideal for residential or commercial application
  • 6-3/4" wire leads for easy field wiring
  • Available in red or white
  • Jumper selectable temporal 3 or continuous tone
  • Product includes a 5 year warranty
  • Multitone feature allows selection of temporal 3 evacuation tone as required by NFPA 72 or steady tone
  • Requires Certification

Documents


Specifications

AMP:
0.072
ANSI:
ANSI 464
Application:
Indoor
Collection:
Model MTW-120MH
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
27/50 in
FM Approved:
No
Length:
4-12/25 in
Lettering:
WARNING
Material:
Plastic
Material Type:
PET
Product Type:
Horn
UL Listed:
UL 464/UL S525
Volts:
120VAC
Width:
2-21/25 in