10 in. Steel Alarm Bell
PBA-AC 10 in. Steel Alarm Bell
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- AMP:
- 0.17
- Application:
- General Signaling
- Brand Model Compatibility:
- NAMD
- Collection:
- PBA-AC
- Diameter:
- 10 in
- FM Approved:
- Yes
- Lettering:
- WARNING
- Material:
- Steel
- Product Type:
- Alarm Bell
- UL Listed:
- UL 464/UL 1638
- UPC:
- 785192001416
- Volts:
- 24V