This product requires certification to purchase.

6 in. Steel Alarm Bell

Potter Electric

PBA-AC 6 in. Steel Alarm Bell

  • Fast #
  • Part #PPBA246
  • Item #2037881
  • Manufacturer Part #1806024
5 out of 5 Customer Rating
Brand image
Potter Electric

PBA-AC 6 in. Steel Alarm Bell

  • Fast #
  • Part #PPBA246
  • Item #2037881
  • Manufacturer Part #1806024
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
0.17
Application:
General Signaling
Brand Model Compatibility:
NAMD
Collection:
PBA-AC
Diameter:
6 in
FM Approved:
Yes
Lettering:
WARNING
Material:
Steel
Product Type:
Alarm Bell
UL Listed:
UL 464/UL 1638
Volts:
24V