8 in. Steel Alarm Bell
PBA-AC 8 in. Steel Alarm Bell
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 0.17
- Application:
- General Signaling
- Brand Model Compatibility:
- NAMD
- Collection:
- PBA-AC
- Diameter:
- 8 in
- FM Approved:
- Yes
- Lettering:
- WARNING
- Material:
- Steel
- Power Source:
- AC
- Product Type:
- Alarm Bell
- Temperature Range:
- -40 to 150 Deg F
- UL Listed:
- UL 464/UL 1638
- Volts:
- 24V
- Wire Gauge (AWG):
- 18 AWG