Steel Alarm Bell
PBA-AC Steel Alarm Bell
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- AMP:
- 0.05
- Application:
- General Signaling
- Brand Model Compatibility:
- NAMD
- Coating:
- Red Powder Coat
- Collection:
- PBA-AC
- Diameter:
- 8 in
- FM Approved:
- Yes
- Lettering:
- WARNING
- Material:
- Steel
- Product Type:
- Alarm Bell
- UL Listed:
- UL 464/UL 1638
- Volts:
- 120V