This product requires certification to purchase.

24VDC Steel Alarm Bell

Potter Electric

PDC Series 24VDC Steel Alarm Bell

  • Fast #
  • Part #PPDC824
  • Item #9322432
  • Manufacturer Part #1750503
4.2 out of 5 Customer Rating
Brand image
Potter Electric

PDC Series 24VDC Steel Alarm Bell

  • Fast #
  • Part #PPDC824
  • Item #9322432
  • Manufacturer Part #1750503
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Listed for indoor and outdoor use
  • Outdoor use requires BBK-1 or HC-BB weatherproof back box
  • Indoor use mounts directly to standard 4" box
  • Low current draw
  • High dB output
  • AC and DC models
  • DC models are motor driven, polarized, and have built in transient protection for supervised alarm circuits
  • Available in 6", 8" and 10" sizes
  • Requires Certification

Specifications

Application:
Fire Protection
Brand Model Compatibility:
BBK-1, HC-BB
Coating:
Powder Coated
Collection:
PDC Series
Color Finish Category:
Reds
Color Finish Name:
Red
Diameter:
8 in
FM Approved:
Yes
Material:
Steel
Product Type:
Alarm Bell
UL Listed:
Yes
Volts:
24VDC