This product requires certification to purchase.

18-1/4 in. Steel Control Panel

Potter Electric

PFC Series 18-1/4 in. Steel Control Panel

  • Fast #
  • Part #PPFC4410G3
  • Item #10118016
  • Manufacturer Part #3006735
3.3 out of 5 Customer Rating
Brand image
Potter Electric

PFC Series 18-1/4 in. Steel Control Panel

  • Fast #
  • Part #PPFC4410G3
  • Item #10118016
  • Manufacturer Part #3006735
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Multi-hazard capability
  • Seven programmable class B initiating circuits
  • Four class B output circuits
  • Supervised microprocessor
  • 4 x 20 LCD display with 37 system status LEDs
  • Integrated battery meter
  • On board menu driven programming controls
  • Releasing circuits protected from false activation
  • 4000 event history buffer
  • Walktest with automatic time-out
  • Requires Certification

Specifications

AMP:
1, 3
Application:
Indoor
Collection:
PFC Series
Color Finish Category:
Reds
Color Finish Name:
Red
FM Approved:
Yes
Length:
18-1/4 in
Material:
Steel
Product Type:
Control Panel
UL Listed:
UL 864-11
Volts:
120/240VAC