Pressure Supervisory Switch with Two Contacts
Pressure Supervisory Switch with Two Contacts
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- AMP:
- 10.1
- Depth:
- 3-1/5
- FM Approved:
- Yes
- Height:
- 4-11/50
- NEMA:
- NEMA 4
- Product Type:
- Water Flow Switch
- UL Listed:
- Yes
- Volts:
- 124/250V
- Width:
- 3-39/100