1/2 in. MNPT Supervisory Switch
PS15 1/2 in. MNPT Supervisory Switch
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Potter PS15 series supervisory pressure actuated switches are designed primarily to detect an increase and/or decrease from normal system pressure in automatic fire sprinkler systems
- Typical applications are: Air/nitrogen supervision in dry pipe and pre-action systems, pressure tanks, air supplies, and water supplies
- The PS15 has two switches
- The low switch is factory set to activate at approximately 10 psi (0,35 bar) on a decrease in pressure
- The high switch is factory set to activate at approximately 20 psi (1,4 bar) on an increase in pressure
Documents
Specifications
- Application:
- Fire Sprinkler Systems
- Collection:
- PS15
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- NEMA:
- NEMA 4X (IP 66)
- Product Type:
- Supervisory Switch
- UL Listed:
- Yes