This product requires certification to purchase.

5 in. Plastic Horn Strobe

Potter Electric

SH-120 Series 5 in. Plastic Horn Strobe

  • Fast #
  • Part #PSH120W
  • Item #10172352
  • Manufacturer Part #4710031
3.6 out of 5 Customer Rating
Brand image
Potter Electric

SH-120 Series 5 in. Plastic Horn Strobe

  • Fast #
  • Part #PSH120W
  • Item #10172352
  • Manufacturer Part #4710031
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 120 VAC operation
  • Outdoor and indoor
  • 6 sound output settings
  • Pre-wire back plate
  • Universal back plate mounting (single gang, double gang, octagon, or 4" square)
  • Low current draw
  • Requires Certification

Documents


Specifications

Application:
Indoor, Outdoor
Collection:
SH-120 Series
Color Finish Category:
Whites
Color Finish Name:
White
Length:
5 in
Material:
Plastic
Material Type:
ABS
Product Type:
Horn/Strobe
UL Listed:
Yes
Volts:
120VAC