1/2 x 3-27/50 in. MNPT Plastic Receiver and Transmitter
SignaLink™ 1/2 x 3-27/50 in. MNPT Plastic Receiver and Transmitter
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- The Potter Signal ink™ Bridge is a fully supervised wireless bridge designed to be attached to any non-explosion-proof dry contact sprinkler monitoring devices
- Dry contact
- 24 VDC
- -40°F to 150°F
- UL 864 10th edition and ULC S527 listed
- Fully supervised wireless communication bridge between all dry contact devices
- 2.4 GHz communication format
- Transmitter works on any dry contact product not listed as explosion proof
- Receiver provides dry contact output, compatible with any fire panel/ fire alarm system
- Eliminates the need for extensive wiring/conduits
Specifications
- Application:
- Commercial, Residential
- Collection:
- SignaLink™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 4-18/25 in
- Length:
- 3-27/50 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- NEMA:
- NEMA 4
- Product Type:
- Receiver, Transmitter
- UL Listed:
- Yes
- Weight:
- 0.75 lb
- Width:
- 2-19/50 in