This product requires certification to purchase.

Solenoid Coil Supervisory Switch for RBVS

Potter Electric

Solenoid Coil Supervisory Switch for RBVS

  • Fast #
  • Part #PRBVST
  • Item #3573984
  • Manufacturer Part #1000035
3.6 out of 5 Customer Rating
Brand image
Potter Electric

Solenoid Coil Supervisory Switch for RBVS

  • Fast #
  • Part #PRBVST
  • Item #3573984
  • Manufacturer Part #1000035
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed to monitor fully open position of a ball valve installed in a sprinkler system
  • With cover tamper
  • Fits on most ball valves installed on backflow preventers, alarm trim lines of dry, alarm, and deluge sprinkler valves
  • Temperature range: -40° F to 150° F / -40° C to 65° C
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Brand Model Compatibility:
RBVS
FM Approved:
Yes
NEMA:
NEMA 4 IP-66
Product Type:
Supervisory Switch
UL Listed:
Yes
UPC:
785192008590
Volts:
125/250V