Steel Alarm Bell
Steel Alarm Bell
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Vibrating type bells are designed for use as fire, burglar or general signaling devices
- Equipped with 120VAC bells
- Low power consumption and high decibel ratings
- Units mounts on a standard 4" square electrical box for indoor use
- Temperature range: -40° F to 150° F/-40° C to 66° C
Documents
Specifications
- AMP:
- 0.05
- Application:
- General Signaling
- Brand Model Compatibility:
- PBA-AC
- Coating:
- Red Powder Coat
- Color Finish Name:
- Red
- Diameter:
- 10 in
- FM Approved:
- Yes
- Lettering:
- WARNING
- Material:
- Steel
- Product Type:
- Alarm Bell
- UL Listed:
- UL 464/UL 1638
- Volts:
- 120V