3 in. Water Flow Switch
VSR 3 in. Water Flow Switch
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Assembled in USA
- 0-90 second field replaceable time delay retard
- Easy to read retard time delay adjustment knob
- UL listed models for 2"-6" steel pipe schedules 5 through 40
- UL listed and FM approved models for 2"-8" steel pipe schedules 10 through 40
- Two SPDT (form C) contacts
- Weatherproof
- Easy to read wire terminal designations
Documents
Specifications
- AMP:
- 10, 2
- Application:
- Fire Protection
- Brand Model Compatibility:
- 40, S10
- Coating:
- Enamel, Painted
- Collection:
- VSR
- FM Approved:
- Yes
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Flow Rate:
- 10 gpm
- Length:
- 2-17/50 in
- Lettering:
- CAUTION, WARNING
- NEMA:
- NEMA 4 IP-54
- Pressure - High:
- 450
- Product Type:
- Water Flow Switch
- UL Listed:
- Yes
- UPC:
- 785192013761
- Volts:
- 125/250V