This product requires certification to purchase.

8 in. Water Flow Switch

Potter Electric

VSR 8 in. Water Flow Switch

  • Fast #
  • Part #PVSRX
  • Item #4819692
  • Manufacturer Part #1144408
3.6 out of 5 Customer Rating
Brand image
Potter Electric

VSR 8 in. Water Flow Switch

  • Fast #
  • Part #PVSRX
  • Item #4819692
  • Manufacturer Part #1144408
3.6 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
10
Application:
Fire Protection
Brand Model Compatibility:
S10 and 40
Coating:
Enamel, Painted
Collection:
VSR
FM Approved:
Yes
Fitting Size 1:
8 in
Fitting Sizes:
8 in
Flow Rate:
10 gpm
Lettering:
CAUTION, WARNING
NEMA:
NEMA 4 IP-54
Pressure - High:
450
Product Type:
Switches & Supervisory Product
UL Listed:
Yes
UPC:
785192012832
Volts:
125/250V