4 in. FDC Escutcheon
5962-5990 Series 4 in. FDC Escutcheon
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Collection:
- 5962-5990 Series
- Diameter:
- 9-3/4 in
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Material:
- Cast Brass
- NSF Certified:
- No
- Product Type:
- FDC Escutcheon
- UL Listed:
- No