2 in. Stainless Steel Standard Port Threaded Gate Valve
2 in. Stainless Steel Standard Port Threaded Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Pressure Class:
- 800#
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Body Style:
- Threaded
- Valve Bonnet Type:
- Bolted
- Valve Port Opening:
- Standard Port
- Valve Size:
- 2 in
- Valve Type:
- Gate Valve