1 in. 150# RF FLG CF8M T10 Globe Valve PTFE Packing, API 603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet
2475 1 in. 150# RF FLG CF8M T10 Globe Valve PTFE Packing, API 603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- CF8M type steel
- Products sold in select areas only. Please contact your local branch for availability in your area
- Low ambient operation
- Installation flexibility
- Quiet operation
- Standard wireless remote controller
- Removable and washable panel filter is an effective air cleanser, removing mold & dust from the environment
- Cleaning of the indoor unit itself is simple due to the design and shape of the casing
- This system features dry mode, which helps to control humidity levels, even when cooling may not be needed
- Sleep timer
Specifications
- API:
- API 598, API 600, API 603, API B16.34
- ASME:
- ASME B16.10, ASME B16.25, ASME B16.34, ASME B16.5, ASME Class 150
- ASTM:
- ASTM A-193 Grade B8, ASTM A-194 Grade 8, ASTM A-276 Grade 316, ASTM A-351 Grade CF8M
- Application:
- Residential
- Collection:
- 2475
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Length (in):
- 4 in
- Handle Material:
- Malleable Iron
- IAPMO Listed:
- No
- Length:
- 5 in
- Material:
- Stainless Steel, Malleable Iron
- Material Type:
- 316
- NSF Certified:
- No
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- 316 Stainless Steel
- Valve Operator:
- Hand Wheel
- Valve Size:
- 1 in
- Valve Stem:
- Outside
- Valve Type:
- Globe Valve