1-1/4 in. Stainless Steel NPT 1500# and 2000# Ball Valve
B220TM Series 1-1/4 in. Stainless Steel NPT 1500# and 2000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Full port
- Investment casting
- Silicone free
- Blow-out proof stem
- Anti-static device
- Locking device
- 1-1/4" - 2" - 1500 WOG (PN100)
- W.T. : -20°C-200°C (-4°F-392°F)
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A351-CF8M
- Collection:
- B220TM Series
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Handle Material:
- Stainless Steel
- Height:
- 2
- Length:
- 3-47/50
- Material:
- Stainless Steel, Plastic
- Material Type:
- CF8M
- Maximum Temperature:
- 392
- Minimum Temperature:
- -4
- Origin:
- Global
- Pressure - High:
- 1500
- Pressure Class:
- 15000#
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Potable Water
- Temperature Range:
- -4 to 392 Deg F (-20 to 200 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Ball
- Valve Disc Material:
- 316 Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 4.4
- Width:
- 3