1/2 in. Bronze Threaded Rising Globe Valve
Figure 110 1/2 in. Bronze Threaded Rising Globe Valve
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Plug type discs are held by a locknut
- Integral seats have openings equal to nominal pipe size of valve
- High tensile bronze alloy stem
- Valves can be reground without being removed from the line
- Each valve is shell and seat pressure tested per industry standard MSS SP-80
- Union bonnet
- Threaded ends
- B61
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-47 Grade 32510, ASTM B-16, ASTM B-371 C69400, ASTM B-61, ASTM B-62
- Collection:
- Figure 110
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- Threaded
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-63/100
- MSS:
- MSS SP-80
- Material:
- Bronze
- Material Type:
- B61
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Valve Body Material:
- Bronze
- Valve Body Style:
- Globe
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- Bronze
- Valve Operator:
- Handwheel
- Valve Size:
- 1/2 in
- Valve Stem:
- Rising
- Valve Type:
- Globe Valve