This product requires certification to purchase.

12 in. Cast Iron Standard Port Flanged Gate Valve

Powell Valves

Figure 1793 12 in. Cast Iron Standard Port Flanged Gate Valve

  • Fast #
  • Part #P179312
  • Item #502461
  • Manufacturer Part #12.0 1793
3.7 out of 5 Customer Rating
Brand image
Powell Valves

Figure 1793 12 in. Cast Iron Standard Port Flanged Gate Valve

  • Fast #
  • Part #P179312
  • Item #502461
  • Manufacturer Part #12.0 1793
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Seat faces lapped for smooth finish and superior sealing
  • Stems are non-rotating with surface finish to optimize packing seal
  • Each valve is shell, and seat pressure tested per industry standard MSS SP-70
  • Gland is two piece gland/gland flange design for optimal alignment and uniform packing compression
  • Renewable seat rings
  • Body has 5 tapping bosses
  • Solid wedge design
  • Class 125 have flat faced end flanges, class 250 has raised face end flanges
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ASME:
ASME B16.1, ASME B16.10
ASTM:
ASTM A126-B, ASTM A307A, ASTM A536, ASTM A563, ASTM B16, ASTM B62
Collection:
Figure 1793
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Handle Length (in):
18 in
Handle Material:
Cast Iron
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
14 in
MSS:
MSS SP-70, MSS SP-70 Type 1
Material:
Cast Iron, Bronze
Material Type:
A126
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Valve Body Material:
Cast Iron
Valve Body Style:
Flanged
Valve Bonnet Type:
Bolted
Valve Operator:
Handwheel
Valve Port Opening:
Standard Port
Valve Seat Material:
Bronze
Valve Size:
12 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Weight:
628 lb