This product requires certification to purchase.

3 in. Cast Iron Flanged Gate Valve

Powell Valves

Figure 1816 3 in. Cast Iron Flanged Gate Valve

  • Fast #
  • Part #P1816M
  • Item #1742101
  • Manufacturer Part #3.00 1816
4.3 out of 5 Customer Rating
Brand image
Powell Valves

Figure 1816 3 in. Cast Iron Flanged Gate Valve

  • Fast #
  • Part #P1816M
  • Item #1742101
  • Manufacturer Part #3.00 1816
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 14
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Seat faces lapped for smooth finish and superior sealing
  • Stems are non-rotating with surface finish to optimize packing seal
  • Renewable seat rings
  • Solid wedge design
  • Body has 5 tapping bosses
  • Each valve is shell and seat pressure tested per industry standard MSS SP-70
  • Gland is two piece gland/gland flange design for optimal alignment and uniform packing compression
  • Class 125 have flat faced end flanges, class 250 has raised face end flanges
  • Left or right side gas and electric inlet connections
  • All models equipped with flame sensor feature, an integrated board with humidifier and electronic air cleaner hookups
  • Requires Certification

Specifications

ASME:
ASME B16.1, ASME B16.10
ASTM:
ASTM A126 Class B, ASTM A276 Type 410, ASTM A307 Class A, ASTM A536, ASTM A563 Class A, ASTM B62
Collection:
Figure 1816
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Length (in):
8 in
Handle Material:
Cast Grey Iron
Length:
8 in
MSS:
MSS SP-70
Material:
Cast Iron, Cast Gray Iron, Bronze
NSF Certified:
No
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Body Style:
Flanged
Valve Bonnet Type:
Bolted
Valve Disc Material:
Cast Grey Iron
Valve Operator:
Handwheel
Valve Seat Material:
Bronze
Valve Size:
3 in
Valve Stem:
Rising
Valve Type:
Gate Valve
Weight:
60 lb