This product requires certification to purchase.

3/4 in. Cast Stainless Steel Threaded Gate Valve

Powell Valves

Figure 1832 3/4 in. Cast Stainless Steel Threaded Gate Valve

  • Fast #
  • Part #P1832TM0TXXXF
  • Item #502483
  • Manufacturer Part #0.8 1832TM0TXXX
4.1 out of 5 Customer Rating
Brand image
Powell Valves

Figure 1832 3/4 in. Cast Stainless Steel Threaded Gate Valve

  • Fast #
  • Part #P1832TM0TXXXF
  • Item #502483
  • Manufacturer Part #0.8 1832TM0TXXX
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Screwed-in bonnet
  • Inside screw
  • Fully guided solid wedge
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Pressure Class
200#
Valve Size
3/4 in
Characteristics & Features
Collection
Figure 1832
Material
Stainless Steel
Material Type
CF8M, 316
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Valve Body Material
Stainless Steel
Valve Operator
Handwheel
Valve Port Opening
Full Port
Valve Stem
Rising
Valve Type
Gate Valve
Warranty & Product Information
API
API 598
ASME
ASME B16.34, ASME B1.20.1
ASTM
ASTM A351 Grade CF8M
FM Approved
No
NSF Certified
No
UL Listed
No