This product requires certification to purchase.

3 in. Nickel Iron Standard Port Flanged Gate Valve

Powell Valves

Figure 1893 3 in. Nickel Iron Standard Port Flanged Gate Valve

  • Fast #
  • Part #P1893M
  • Item #1742180
  • Manufacturer Part #3.00 1893
5 out of 5 Customer Rating
Brand image
Powell Valves

Figure 1893 3 in. Nickel Iron Standard Port Flanged Gate Valve

  • Fast #
  • Part #P1893M
  • Item #1742180
  • Manufacturer Part #3.00 1893
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 14
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bolted flanged yoke-bonnet
  • Outside screw
  • Solid wedge
  • Seat faces lapped for smooth finish and superior sealing
  • Stems are non-rotating with surface finish to optimize packing seal
  • Each valve is shell and seat pressure tested per industry standard MSS SP-70
  • Gland is two piece gland/gland flange design for optimal alignment and uniform packing compression
  • Renewable seat rings
  • Body has 5 tapping bosses
  • Requires Certification

Specifications

ASME:
ASME B16.1, ASME B16.10
ASTM:
ASTM A126-B, ASTM A276 Grade 316, ASTM A351 Grade CF8M
Collection:
Figure 1893
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Length (in):
8 in
Handle Material:
Cast Iron
Length:
8 in
MSS:
MSS SP-70
Material:
Nickel Iron, Stainless Steel, Cast Iron
Material Type:
316, CF8M
NSF Certified:
No
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
UL Listed:
No
Valve Body Material:
Nickel Iron
Valve Body Style:
Flanged
Valve Bonnet Type:
Bolted
Valve Operator:
Handwheel
Valve Port Opening:
Standard Port
Valve Seat Material:
316 Stainless Steel
Valve Size:
3 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Weight:
60 lb