4 in. Nickel Iron Standard Port Flanged Gate Valve
Figure 1893 4 in. Nickel Iron Standard Port Flanged Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bolted flanged yoke-bonnet
- Outside screw
- Solid wedge
- Seat faces lapped for smooth finish and superior sealing
- Stems are non-rotating with surface finish to optimize packing seal
- Each valve is shell and seat pressure tested per industry standard MSS SP-70
- Gland is two piece gland/gland flange design for optimal alignment and uniform packing compression
- Renewable seat rings
- Body has 5 tapping bosses
Specifications
- ASME:
- ASME B16.1, ASME B16.10
- ASTM:
- ASTM A126-B, ASTM A276 Grade 316, ASTM A351 Grade CF8M
- Collection:
- Figure 1893
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Length (in):
- 10
- Handle Material:
- Cast Iron
- Length:
- 9
- MSS:
- MSS SP-70
- Material:
- Nickel Iron
- NSF Certified:
- No
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Body Material:
- Nickel Iron
- Valve Body Style:
- Flanged
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Handwheel
- Valve Seat Material:
- 316 Stainless Steel
- Valve Size:
- 4 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 103