6 in. Nickel Iron Standard Port Flanged Gate Valve
Figure 1893 6 in. Nickel Iron Standard Port Flanged Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bolted flanged yoke-bonnet
- Outside screw
- Solid wedges
Specifications
- ASME:
- ASME B16.1, ASME B16.10
- ASTM:
- ASTM A126-B
- Collection:
- Figure 1893
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Length:
- 10-1/2 in
- MSS:
- MSS SP-70
- Material:
- Nickel Iron
- NSF Certified:
- No
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Body Material:
- Nickel Iron
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Standard Port
- Valve Size:
- 6 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve